Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank 1F 5/16X1/2, Overall Length: 2-1/2"
Mfr # 91055
Zoro # G4568459
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 5/16"
- Split Length 1/2"
- Overall Length 2-1/2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91055
- Zoro # G4568459
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 5/16" |
Split Length | 1/2" |
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank 1F 5/16X1/2 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 60 Degrees |
Description
De Carbide Conical Blank 1F 5/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Awl Scratch Plastic Hndl 4In (JLO-024)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- IRWIN Locking C-Clamp, w/Regular TIp, 18" (211ZR)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 12 Inch Strap Wrench (1301200)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- MICRO 100 Blank, D 1/4, Split L 3/8 In, OAL 2.5 In (RS-250-1)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- Melin Tool Co Tool Blanks