Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank 1F 3/8X1/2, Split Length: 1/2"
Mfr # 91057
Zoro # G4568413
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 3/8"
- Split Length 1/2"
- Overall Length 2-1/2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91057
- Zoro # G4568413
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/8" |
Split Length | 1/2" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank 1F 3/8X1/2 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 60 Degrees |
Description
De Carbide Conical Blank 1F 3/8X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC21/64)
- JORGENSEN Bar Clamp, 1000 lb, 36 in Max Opening Size, Steel Body (3736-HD)
- MILWAUKEE TOOL 2" Diamond Premium Wet Core Bit (48-17-3020)
- GOLDBLATT Pro Soft-Grip Stainless Steel Plaster Trowel (G03463)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 5/16 In, Split L 1/2 In, OAL 4 In (RS-312-24)
- Melin Tool Co Split End Blanks