Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2"
Mfr # 91039
Zoro # G4697399
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 3/16"
- Split Length 7/16"
- Overall Length 2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91039
- Zoro # G4697399
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16" |
Split Length | 7/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank,1F,3/16x7/16" |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 30 Degrees |
Description
De Carbide Conical Blank,1F,3/16x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 mm Short Arm Ball End Hex L-Key (KLX87100)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF3)
- HHIP 32-5 Cut-Off Blade (3900-5319)
- MITUTOYO 81Pcs/Set In, Square, As-2 (516-404-26)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Blank, D 3/8 In, Split L 1/2 In, OAL 4 In (RS-375-24)
- Melin Tool Co Tool Blanks