Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank, 1F, 3/16x7/16", Cutter Dia.: 3/16"
Mfr # 91063
Zoro # G4697362
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 3/16"
- Split Length 7/16"
- Overall Length 2"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91063
- Zoro # G4697362
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 3/16" |
Split Length | 7/16" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank,1F,3/16x7/16" |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 90 Degrees |
Description
De Carbide Conical Blank,1F,3/16x7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Tub Surround Kit 32" and 54" Professional Box Beam Level (SVBTS0)
- BISON USA Bison Soft Blank Jaws for Scroll Chuck, 4" 3 Piece Set (7-882-304)
- MORSE Portable Band Saw Blade, Bimetal, PK25 (ZWEP4418WB25)
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-1)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- Melin Tool Co Tool Blanks