Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank 1F 1/8X3/8
Mfr # 91038
Zoro # G4568197
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 1/8"
- Split Length 3/8"
- Overall Length 3"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91038
- Zoro # G4568197
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/8" |
Split Length | 3/8" |
Overall Length | 3" |
Shank Dia. | 1/8" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank 1F 1/8X3/8 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 30 Degrees |
Description
De Carbide Conical Blank 1F 1/8X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-O (44185)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 19mm (80646D)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (02070)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-1)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 QC Blank, D.5000, Split L.6250, OAL2.500 (QSP-500-2.5)
- Melin Tool Co Split End Blanks