Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank 1F 1/4X1/2, Split Length: 1/2"
Mfr # 91065
Zoro # G4568440
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 1/4"
- Split Length 1/2"
- Overall Length 2-1/2"
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91065
- Zoro # G4568440
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4" |
Split Length | 1/2" |
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank 1F 1/4X1/2 |
Material | Carbide |
Finish | Uncoated |
Drill Bit Point Angle | 90 Degrees |
Description
De Carbide Conical Blank 1F 1/4X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Flexible Shaft Adapter, For Dremel Tools (225-02)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- IGAGING 12"/300mm 4 Piece Precision Combination Square Set - 34-212-4EM (34-212-4EM)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Red, 26 in W x 16 in D x 24-1/2 in H (CMST32642RB)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Blank, D 2 mm, Split L 4 mm, OAL 38 mm (RSM-020-2)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- Melin Tool Co Split End Blanks