Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank 1F 1/4X1/2, Overall Length: 4"
Mfr # 91066
Zoro # G4568221
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 1/4"
- Split Length 1/2"
- Overall Length 4"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91066
- Zoro # G4568221
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/4" |
Split Length | 1/2" |
Overall Length | 4" |
Shank Dia. | 1/4" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank 1F 1/4X1/2 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 90 Degrees |
Description
De Carbide Conical Blank 1F 1/4X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1/2 in. x 6 in., Steel, BO (10205)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- ATA Turning Insert, TCMT21.51, AF, AT201 GRD (90045)
- STAR ASIA External Deburrer (51950)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-24)
- MICRO 100 QC Blank, D .5000, Split L.6250, OAL 3.000 (QSR-500-3.0)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 4 In (RS-500-14)
- MICRO 100 Blank, D 1/2 In, Split L 5/8 In, OAL 3 In (RS-500-2)
- Melin Tool Co Split End Blanks