Shop All Split End Blanks
Melin Tool Co
De Carbide Conical Blank 1F 1/2X5/8, Cutter Dia.: 1/2"
Mfr # 91048
Zoro # G4568422
product price: $79.19
/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Cutter Dia. 1/2"
- Split Length 5/8"
- Overall Length 4"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 91048
- Zoro # G4568422
- Country of Origin United States
- Category Split End Blanks
Dimensions
Cutter Dia. | 1/2" |
Split Length | 5/8" |
Overall Length | 4" |
Shank Dia. | 1/2" |
Details
Single End/Double End | Double End |
Item | De Carbide Conical Blank 1F 1/2X5/8 |
Finish | Uncoated |
Material | Carbide |
Drill Bit Point Angle | 30 Degrees |
Description
De Carbide Conical Blank 1F 1/2X5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR72)
- BOSCH 1 1/2In x4In Daredevil Spade Bit (DSBS1021B)
- MILWAUKEE TOOL M12 3/8" Ratchet (Tool Only) (2457-20)
- MELIN TOOL CO De Carbide Conical Blank 1F 1/4X1/2, Cutter Dia.: 1/4" (91053)
- MELIN TOOL CO De Carbide Conical Blank, 1F, 3/16x7/16", Overall Length: 2" (91039)
- MELIN TOOL CO Se Carbide Conical Blank 1F 5/16X1/2, Single End/Double End: Single End (91020)
- MICRO 100 Blank, D 3/16 In, Split L 3/8 In, OAL 2 In (RS-187-1)
- MICRO 100 Blank, D 10 mm, Split L 12 mm, OAL 72 mm (RSM-100-2)
- MICRO 100 Blank, D 3/8, Split L 1/2 In, OAL 2.5 In (RS-375-1)
- MICRO 100 Centerline Blank, D .2500 In, OAL 1.50 In (QI-250)
- Melin Tool Co Tool Blanks