Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank, 1F, 5/16x1/2"
Mfr # 12359
Zoro # G4697487
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Finish Uncoated
- Material Carbide
- End Type Ball
- Split Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 12359
- Zoro # G4697487
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2-1/2" |
Split Length | 1/2" |
Cutter Dia. | 5/16" |
Shank Dia. | 5/16" |
Details
Item | De Carbide Ball End Blank,1F,5/16x1/2" |
Finish | Uncoated |
Material | Carbide |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank,1F,5/16x1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plung, D=8, D1=M20, Form:B, Steel (K0348.050820)
- HHIP MT5 Inside To MT4 Outside Drill Sleeve (3900-1872)
- URREA 12-Point Blanck Offset Striking Wrench, 1-11/16"opening size. (2627SW)
- SEYMOUR MIDWEST 3 Lb Cross Pein Blacksmith Hammer Wood Handle (HB-3)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 5/32 In, Length 3 In (SR-156-3)
- MICRO 100 Round Blank, Dia. 8.0 mm, Length 310 mm (SRM-080-310)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003067)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- Melin Tool Co Tool Blanks