Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank 1F 3/8X1/2
Mfr # 12360
Zoro # G4567871
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Material Carbide
- Finish Uncoated
- Split Length 1/2"
- End Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 12360
- Zoro # G4567871
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2-1/2" |
Split Length | 1/2" |
Cutter Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Item | De Carbide Ball End Blank 1F 3/8X1/2 |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank 1F 3/8X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER BAND Magnetic Wrist Band, Small (PB800S)
- KODIAK CUTTING TOOLS .396 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479452)
- AMERICAN POWER PULL American Power Pull 5852041 1000 lbs Wire Grip (5852041)
- BON TOOL Bon 15-194 Drywall Board Carrier, 29" (15-194)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 5/16 In, Length 2 In (SR-312-2)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 4.0 mm, Length 100 mm (SRM-040-100)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 2 In (SR-125-2)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- Melin Tool Co Tool Blanks