Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank, 1F, 3/16x3/8"
Mfr # 12356
Zoro # G4697493
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Finish Uncoated
- Material Carbide
- End Type Ball
- Split Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # 12356
- Zoro # G4697493
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 3" |
Split Length | 3/8" |
Cutter Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Item | De Carbide Ball End Blank,1F,3/16x3/8" |
Finish | Uncoated |
Material | Carbide |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank,1F,3/16x3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SAE Impact Hex Driver Set, 1" Drive, 6pcs. (5606)
- BOSCH Stubby Spade Bit, 1 1/8 In, 1/2 Hex, 4 In L (DSBS1015)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9105)
- BETA Reversible Ratchet Comb Wrench, 9/16" (001420314)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 6 In (SR-250-6)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002850)
- ZORO SELECT Round Blank, Unfinished, 5/32" dia. (701-003050)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- MICRO 100 Round Blank, Dia. 3/4 In, Length 4 In (SR-750-4)
- Melin Tool Co Tool Blanks