Shop All Round Blanks
Melin Tool Co
De Carbide Ball End Blank 1F 1/4X3/8, Overall Length: 2-1/2"
Mfr # 12357
Zoro # G4567829
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Material Carbide
- Finish Uncoated
- Split Length 3/8"
- End Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 12357
- Zoro # G4567829
- Country of Origin United States
- Category Round Blanks
Dimensions
Overall Length | 2-1/2" |
Split Length | 3/8" |
Shank Dia. | 1/4" |
Cutter Dia. | 1/4" |
Details
Item | De Carbide Ball End Blank 1F 1/4X3/8 |
Material | Carbide |
Finish | Uncoated |
End Type | Ball |
Single End/Double End | Double End |
Description
De Carbide Ball End Blank 1F 1/4X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5.0MM-0.80 4FL TAP SET - 2800 (28A050AS)
- MILBAR Retaining Ring Pliers, 7-1/4In, 1Pc (34R)
- MAYHEW SCREWDRIVER 1/4 x 6 Cats Paw Slotted (MY45004)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Special Profile Roughing EM CTD PM-538R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40063)
- MELIN TOOL CO De Carbide Ball End Blank 1F 1/8X3/8, Shank Dia.: 1/8" (12353)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002550)
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (701-002950)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 3 In (SR-250-3)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- MICRO 100 Round Blank, Dia. 1/8 In, Length 3 In (SR-125-3)
- MICRO 100 Round Blank, Dia. 1.0 mm, Length 310 mm (SRM-010-310)
- Melin Tool Co Round Blanks