Shop All Countersinks
Melin Tool Co
Countersink, Reamer, 60 deg., 1"
Mfr # HSCR-1-60
Zoro # G4565150
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Body Dia. 1"
- Number of Flutes 3
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HSCR-1-60
- Zoro # G4565150
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Dia. | 1/2" |
Details
Item | Countersink,Reamer,60 deg.,1" |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Number of Flutes | 3 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Reamer,60 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Single Flute Straight Bit, 1/8" dia. (03-120)
- WESTCOTT Compass, Student Soft Touch Compass (14377)
- KNIPEX Insulated Precision Torx Screwdriver T15 Round (9T 89927)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4" (HS6-1-1/4-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 1/2" (HS1-5/8-82-1/2)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 9/16" (HS0-9/16-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills