Shop All Countersinks
Melin Tool Co
Countersink, Hss, Xl, 1F, 82 deg., 5/16" dia.
Mfr # HS1EL-5/16-82
Zoro # G4956432
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/16"
- Shank Dia. 5/16"
- Number of Flutes 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS1EL-5/16-82
- Zoro # G4956432
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16" |
Shank Dia. | 5/16" |
Overall Length | 6" |
Details
Item | Countersink,Hss,Xl,1F,82 deg.,5/16" x |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Hss,Xl,1F,82 deg.,5/16 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hand Conduit Bender 3/4 Emt-1 (841FH)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4515B-200)
- CRAFTSMAN Sockets, 1/4" Drive 1/2" 6 Point SAE Sha (CMMT43499)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-X (C18051)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- MELIN TOOL CO Countersink, Cobalt, 110 deg., 1" (HSP6-1-110T)
- MELIN TOOL CO Double End Countersink, HSS, 60 deg., 5/16" (DHS6-5/16-60)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/4" x (HSP1-3/4-82)
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- MELIN TOOL CO Double End Countersink, HSS, 100 deg., 3/8" (DHS6-3/8-100)
- MELIN TOOL CO Countersink, Cobalt, 1F, 90 deg., 1-1/4 (HSP1-1-1/4-90T)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills