Shop All Countersinks
Melin Tool Co
Countersink, Hss, Xl, 1F, 82 deg., 1/2" dia.
Mfr # HS1EL-1/2-82
Zoro # G4996798
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Body Dia. 1/2"
- Number of Flutes 1
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS1EL-1/2-82
- Zoro # G4996798
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Overall Length | 6" |
Shank Dia. | 3/8" |
Details
Item | Countersink,Hss,Xl,1F,82 deg.,1/2" x |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Finish - Machining | Uncoated |
Single End/Double End | Single End |
Description
Countersink,Hss,Xl,1F,82 deg.,1/2 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Blade for EZ Stroke, Replacement, 12" (S49007)
- KO-KEN Quick Spinner 3/8 Square 21.5mm Z-series 1/4 Sq. Drive (2756Z-3/8)
- HARDIN Universal 5-Inch Dust Extracting Surface Grinding Shroud (DS5H)
- DEWALT 3/16" x 2" x 4 SDS+ Hammer Bit (Bulk 25) (DW5402B25)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/8", Number of Flutes: 3 (HS3-5/8-100T)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 6 (DHS6-3/8-90)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6 (HS6-1/4-120)
- MELIN TOOL CO Countersink, Hss, 60 deg., 2", Number of Flutes: 6 (HS6-2-60)
- MELIN TOOL CO Countersink, Machine, 82 deg., 1" (HSMC-1-82)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 13/16" (HSP0-13/16-90)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills