Shop All Countersinks
Melin Tool Co
Countersink, Hss, DE, 1F, 82 deg., 3/16" dia.
Mfr # DHS1-3/16-82
Zoro # G4956539
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Number of Flutes 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DHS1-3/16-82
- Zoro # G4956539
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 2" |
Details
Item | Countersink,Hss,DE,1F,82 deg.,3/16" x |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Double End |
Description
Countersink,Hss,DE,1F,82 deg.,3/16 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Half Round File, Machinists, 12 In L (1NFR3)
- STM JT4 MT4 Drill Chuck Arbor (326922)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8 (HSP3-3/8-100T)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Overall Length: 2-1/4" (HS6-5/8-90)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1/4" (HS0-1/4-82)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8 (HSP3-3/8-120T)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- KEO Countersink, 6 FL, 100 Deg, 1/8, Carbide (55813)
- Melin Tool Co Countersinks