Shop All Countersinks
Melin Tool Co
Countersink, Hss, DE, 1F, 82 deg., 1/8" dia.
Mfr # DHS1-1/8-82
Zoro # G4996962
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/8"
- Shank Dia. 1/8"
- Number of Flutes 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DHS1-1/8-82
- Zoro # G4996962
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Item | Countersink,Hss,DE,1F,82 deg.,1/8" x |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Double End |
Description
Countersink,Hss,DE,1F,82 deg.,1/8 In. x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton GBKP10P Ground Bar Kit (GBKP10P)
- CAPRI TOOLS 38 Drive Shallow Chrome Socket Set, 6Point, 8 to 22 mm, 15Pcs (CP12320-15MS)
- BOSCH 9" L x Wood Cutting Reciprocating Saw Blade (RW96)
- KNAACK Model 30 JOBMASTER Welder's Chest, Tan, 30" W x 16" D x 12" H (30)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 4 (HS4-1-1/2-60)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 1/4" (C1-1/4-90)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-90T)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 3/8 (HSP3-3/8-82T)
- MELIN TOOL CO Countersink, HSS, 1F, 100 deg., 1/4" (HS1-1/4-100)
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills