Shop All Countersinks
Melin Tool Co
Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3
Mfr # HS3-5/8-90T
Zoro # G4741462
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS3-5/8-90T
- Zoro # G4741462
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Countersink,Hss,90 deg.,5/8" |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Hss,90 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 14"" (07256)
- IRWIN Bit Drill #20 Unibit (10220)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (45168)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 2.4hp Electric (K4000 CUT-N-BREAK)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4 (HS4-3/16-120)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 4 (C4-1/8-90)
- MELIN TOOL CO Drill Point Countersink, 82 deg., 1/8" (DC4DP-1/8-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 100 deg., 1/4" dia. (HSP1-1/4-100)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 6 (DHS6-3/8-90)
- RUKO Countersink, 90 deg. 12, 4mm 788310, Type (102116)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills