Shop All Countersinks
Melin Tool Co
Countersink, Hss, 90 deg., 3/8", Number of Flutes: 3
Mfr # HS3-3/8-90T
Zoro # G4741447
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Body Dia. 3/8"
- Number of Flutes 3
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS3-3/8-90T
- Zoro # G4741447
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Countersink,Hss,90 deg.,3/8" |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Hss,90 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH300)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 36"L, SDS Max (HC5083)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13509 (13509)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-120T)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 5/8" (HSP6-5/8-60T)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- KEO Countersink, Pilot 6.8 mm, CTRbore 15 mm (56215)
- Melin Tool Co Countersinks