Shop All Countersinks
Melin Tool Co
Countersink, Hss, 90 deg., 2", Number of Flutes: 6
Mfr # HS6-2-90
Zoro # G4743109
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Material - Machining High Speed Steel
- Body Dia. 2"
- Finish - Machining Black Oxide
- Overall Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS6-2-90
- Zoro # G4743109
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2" |
Overall Length | 3-3/4" |
Shank Dia. | 3/4" |
Details
Item | Countersink,Hss,90 deg.,2" |
Countersink Angle | 90 Degrees |
Material - Machining | High Speed Steel |
Number of Flutes | 6 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,90 deg.,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Spade Drill (SD-156)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- GREENLEE Spindle, Reel Stand, 76 In (684)
- DRILL AMERICA 1-1/4"-18 Carbon Steel Hex Die (DWTSH1-1/4-18)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1-1/4" (HSP6-1-1/4-82T)
- MELIN TOOL CO Countersink, Cobalt, 1F, 90 deg., 1-1/4 (HSP1-1-1/4-90T)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 3 (HSP3-1-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Overall Length: 2" (C6-1/4-82)
- M.A. FORD Endmill 1/4X1-1/4 .015Cr (78150001)
- Melin Tool Co Countersinks