Shop All Countersinks
Melin Tool Co
Countersink, Hss, 90 deg., 1", Number of Flutes: 6
Mfr # HS6-1-90
Zoro # G4743118
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-1-90
- Zoro # G4743118
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,Hss,90 deg.,1" |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,90 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Snap Ring Pliers, 6-1/2", Convertible (2078900)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- DEWALT 12" Bull Point 3/4" Hex x 21/32" Round Spline Shank (DW5770)
- ERNST MANUFACTURING 18 in. 3 Rail Twist Lock HI-VIZ Socket Boss (8460HV)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1-1/8" (HS0-1-1/8-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 1/2" (HS1-5/8-82-1/2)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 5/8" (HS6NC-5/8-82)
- MELIN TOOL CO Drill Point Countersink, 82 deg., 1/8" (DC4DP-1/8-82)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- Melin Tool Co Countersinks