Shop All Countersinks
Melin Tool Co
Countersink, Hss, 90 deg., 1", Number of Flutes: 4
Mfr # HS4-1-90
Zoro # G4743179
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Body Dia. 1"
- Finish - Machining Black Oxide
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-1-90
- Zoro # G4743179
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Dia. | 1/2" |
Details
Item | Countersink,Hss,90 deg.,1" |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,90 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9 Piece Phillips® Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRPH)
- EVOLUTION 15" Magnetic Chip Collector (WANDMAG)
- CRAFTSMAN Hammers, 10-Way Slide Hammer Set (CMMT14140)
- EXCELTA Tweezer, Fine, 5-1/2 in. L, SS (AA-SA-ET)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- MELIN TOOL CO Countersink, HSS, 100 deg., 1-1/4", Number of Flutes: 4 (HS4-1-1/4-100)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8 (HSP3-3/8-120T)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 (DC6-1/4-120)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills