Shop All Countersinks
Melin Tool Co
Countersink, Hss, 90 deg., 1-3/4"
Mfr # HS6-1-3/4-90
Zoro # G4557773
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Body Dia. 1-3/4"
- Number of Flutes 6
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-1-3/4-90
- Zoro # G4557773
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-3/4" |
Overall Length | 4-1/4" |
Shank Dia. | 1" |
Details
Item | Countersink,Hss,90 deg.,1-3/4" |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Number of Flutes | 6 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,90 deg.,1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1" x 12" Flat Chisel, Spline (D-20080)
- MURR ELEKTRONIK ADAPTOR M8 MALE 4 POLE/ M12 FEMALE CONF. 1, 2, 3, 4 (7000-88531-0000000)
- CRAFTSMAN Wrenches, 11-pc Metric Gunmetal Chrome L (CMMT87013)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- MELIN TOOL CO Countersink, Cobalt, 1F, 60 deg., 3/16" dia. (HSP1-3/16-60)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 6 (HS6-5/8-82)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-90T)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/8", Number of Flutes: 3 (HS3-5/8-100T)
- MELIN TOOL CO Double End Countersnk, HSS, 120 deg., 1/4" (DHS4-1/4-120)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/2", Number of Flutes: 6 (C6-1/2-90)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills