Shop All Countersinks
Melin Tool Co
Countersink, Hss, 90 deg., 1-1/4", Number of Flutes: 4
Mfr # HS4-1-1/4-90
Zoro # G4558360
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Body Dia. 1-1/4"
- Finish - Machining Black Oxide
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-1-1/4-90
- Zoro # G4558360
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Details
Item | Countersink,Hss,90 deg.,1-1/4" |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,90 deg.,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45 (45575)
- WIDIA Tap Set, 5303 1/4 20 NC H3,14025 (14025)
- KO-KEN Socket 15mm Double Square 38mm 1/2 Sq. Drive (14415M-15)
- STANLEY Quick-Point™ Snap-Off Blades 18 mm – 3 Pack (11-301)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 3/8" (C1-3/8-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8" (HS3-5/8-82T)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-120)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-82)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8 (HSP3-3/8-120T)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4 (HS4-3/16-120)
- M.A. FORD Xt Endmill 3/8X1/2X.120 (61T075006)
- Melin Tool Co Countersinks