Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 7/8", Number of Flutes: 4
Mfr # HS4-7/8-82
Zoro # G4741130
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 7/8"
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-7/8-82
- Zoro # G4741130
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,Hss,82 deg.,7/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, 5/16" (000420108)
- ROADPRO Pry Bar, 18" (SST-50103)
- TRUPER Truper MD20HC 20 lb. Sledge Hammer (669739)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 5/8-11" (SSTPR58)
- MELIN TOOL CO Countersink, Hss, 82 deg., 7/8" (HS6-7/8-82)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/2" dia. (HS1EL-1/2-82)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 3/4" (HS6NC-3/4-82)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- MELIN TOOL CO Machine Countersink, 82 deg., 7/8" (HSMC-7/8-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3 (HS3-3/8-120T)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46140)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills