Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 5/16", Finish - Machining: Black Oxide
Mfr # HS6-5/16-82
Zoro # G4563927
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/16"
- Shank Dia. 1/4"
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-5/16-82
- Zoro # G4563927
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Hss,82 deg.,5/16" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- INGERSOLL-RAND Air Screwdriver, 13 to 75 in.-lb. (5RLNC1)
- SENCO Air Stapler, 1 in. Crown, 25 ga. (SC2 SENCOR)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87944CLB154775)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- MELIN TOOL CO Carbide De Countersink 1F 90Deg 3/4" (DC1-3/4-90)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1/2", Number of Flutes: 1 (HS1-1/2-90-1/4)
- MELIN TOOL CO Countersink, Cobalt, 110 deg., 1" (HSP6-1-110T)
- BIG HORN # 6 Complete Countersink W/Taper Drill Replaces W. L. Fuller # C6M (18905)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills