Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3
Mfr # HS3-3/8-82T
Zoro # G4741593
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS3-3/8-82T
- Zoro # G4741593
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Hss,82 deg.,3/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Lazer Spade Bit, 1-1/4 x 6 in. (36480)
- SPEC OPS Phillips Screwdriver, #1 x 3-in (SPEC-S1-PH1)
- ZORO SELECT Blow Mold Case (C4PL98)
- FREUD Medium Aluminum and Non-Ferrouslades, 12 (LU5D1270)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- MELIN TOOL CO Countersink, Hss, 82 deg., 7/8", Number of Flutes: 4 (HS4-7/8-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-3/4" (HS6-1-3/4-60)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- Melin Tool Co Countersinks