Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6
Mfr # HS6-2-1/2-82
Zoro # G4557767
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 2-1/2"
- Shank Dia. 3/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-2-1/2-82
- Zoro # G4557767
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2-1/2" |
Shank Dia. | 3/4" |
Overall Length | 5" |
Details
Item | Countersink,Hss,82 deg.,2-1/2" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/4in X 4in Premium M42 Cobalt Annular Cutter with Pilot Pin (25424)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/16" Tip Size, 100 PK (00062KHS)
- VERMONT GAGE Go/No Go Plug Gage Assy, M20.0-1.50 6H (302145530)
- CHICAGO PNEUMATIC 3" Air Disc Sander Kit 15000 rpm (CP7202D)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/2" (HSCR-1-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP6-3/4-82T)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 4 (C4-3/16-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8", Number of Flutes: 6 (HS6-5/8-82)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- Melin Tool Co Countersinks