Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 4
Mfr # HS4-2-1/2-82
Zoro # G4558193
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 2-1/2"
- Shank Dia. 3/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-2-1/2-82
- Zoro # G4558193
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 2-1/2" |
Shank Dia. | 3/4" |
Overall Length | 5" |
Details
Item | Countersink,Hss,82 deg.,2-1/2" |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- ARTU HSS Drill Bit, 3/16", PK5 (01923)
- OLSON SAW BANDSAW BLDE59.5""1/4""14T (WB55759DB)
- OTC Die Set Std Ot7402 Ns 032994 (216884)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 4 (HS4-1-1/2-60)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/4", Number of Flutes: 3 (HS3-1/4-82T)
- MELIN TOOL CO Carbide Countersink, 100 deg., 1/2", Shank Dia.: 3/8" (C6-1/2-100)
- KEO Countersink, 1 FL, 82 Deg, 1 1/2, Cobalt (55421)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills