Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 1/4", Number of Flutes: 3
Mfr # HS3-1/4-82T
Zoro # G4741541
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/4"
- Shank Dia. 1/4"
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS3-1/4-82T
- Zoro # G4741541
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Hss,82 deg.,1/4" |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91604)
- VESTIL Tool Box, Casters, Silver, Aluminum, 48 in W x 24 in D (APTS-2448-CF)
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- SUPERCUT 78 L, 0.125 W, 0.025 Thick, Carbon Steel (208634)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MELIN TOOL CO Countersink, Hss, DE, 120 deg., 5/16" dia. (DHS4-5/16-120)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/2", Finish - Machining: Uncoated (C6-1/2-120)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 7/8" (HSP6-7/8-82T)
- WESTWARD Countersink, 3 FL, 82 Deg, 3/8, HSS (21ML08)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills