Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 1/2", Number of Flutes: 4
Mfr # HS4-1/2-82
Zoro # G4741200
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-1/2-82
- Zoro # G4741200
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Countersink,Hss,82 deg.,1/2" |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER mini-Mag Protractor (544224501)
- KLEIN TOOLS Bag/Tote, Glove and Sleeve Bag, Tan, #4 Canvas, 1 Pockets (5122-18)
- TEKTON Straight Pick (1/8 Inch x 3 Inch) (PNH21101)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59040)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- MELIN TOOL CO Countersink, HSS, 1F, 100 deg., 1/4" (HS1-1/4-100)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 5/8" (HS6NC-5/8-82)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 3/4" (HS1-3/4-90)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2" (HS6-1/2-82)
- Melin Tool Co Countersinks