Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 1/2"
Mfr # HS6-1/2-82
Zoro # G4566788
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS6-1/2-82
- Zoro # G4566788
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Countersink,Hss,82 deg.,1/2" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI TORQUE PRODUCTS End Cap (CDI96-103-2)
- HOUGEN HMD904 Mag Drill 115V (0904101)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (45210)
- WILTON Dead Blow Hammer, 48 oz., 14 (55314)
- MELIN TOOL CO Countersink, Cobalt, 1F, 90 deg., 1-1/4 (HSP1-1-1/4-90T)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1/4" (HS0-1/4-82)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/4", Number of Flutes: 6 (C6-1/4-90)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Overall Length: 2" (C6-1/4-82)
- MELIN TOOL CO Countersink, Hss, 60 deg., 2", Number of Flutes: 6 (HS6-2-60)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- Melin Tool Co Countersinks