Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 1", Number of Flutes: 4
Mfr # HS4-1-82
Zoro # G4743151
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Body Dia. 1"
- Finish - Machining Black Oxide
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-1-82
- Zoro # G4743151
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Overall Length | 2-3/4" |
Shank Dia. | 1/2" |
Details
Item | Countersink,Hss,82 deg.,1" |
Material - Machining | High Speed Steel |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 11mm Metric Deep Soc (CMMT13008)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- COILHOSE PNEUMATICS TYPHOON PRO W/36" EXT (AMTYP2501-36)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1" (HS6-1-82)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 1/4" (C1-1/4-90)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/8" Diameter #30 Pilot Hole (6815632)
- Melin Tool Co Countersinks