Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 1"
Mfr # HS6-1-82
Zoro # G4743039
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-1-82
- Zoro # G4743039
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,Hss,82 deg.,1" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8" adjustable wrench chrome-plated (708)
- EXCEL BLADES Mini Micro Blade Replacement Hobby Mitey Knife Blade, 5pcs., 12pk. (20096)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 3"L (65-027)
- OX TOOLS Pro 7" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018507)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 6 (C6-3/16-82)
- MELIN TOOL CO Carbide De Countersink, 1F, 120 deg., 3/16" (DC1-3/16-120)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1/4" (HS0-1/4-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- Melin Tool Co Countersinks