Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 1-1/4"
Mfr # HS6-1-1/4-82
Zoro # G4557922
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1-1/4"
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS6-1-1/4-82
- Zoro # G4557922
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Countersink,Hss,82 deg.,1-1/4" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Torque Wrench Square Drive 14-Inch Length (57000)
- CEDARBERG Snap-Loc Systems ™ 1/4 System Male Hose to Male Pipe Thread 1/4 NPT Bag of 50 (8425-27)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- MELIN TOOL CO Double End Countersink, HSS, 60 deg., 5/16" (DHS6-5/16-60)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 3 (C3-3/16-82)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/8", Number of Flutes: 3 (HS3-5/8-100T)
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 (HS4-3/8-100)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 7/8", Number of Flutes: 4 (HS4-7/8-82)
- MELIN TOOL CO Countersink, Carbide, 1F, 120 deg., 1/8" (C1-1/8-120)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills