Shop All Countersinks
Melin Tool Co
Countersink, Hss, 82 deg., 1-1/2", Number of Flutes: 6
Mfr # HS6-1-1/2-82
Zoro # G4557861
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1-1/2"
- Shank Dia. 3/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-1-1/2-82
- Zoro # G4557861
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Shank Dia. | 3/4" |
Overall Length | 3-1/2" |
Details
Item | Countersink,Hss,82 deg.,1-1/2" |
Countersink Angle | 82 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,82 deg.,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- LENOX Band Saw Blade, 7 ft. 9" L, Teeth per Inch: 18 (29232CLB72360)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- KNIPEX Crimping Pliers (97 52 09)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 1/8" dia. (DHS1-1/8-82)
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6 (HS6-1/4-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 6 (C6-3/16-82)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/2" (HSCR-1-1/2-90)
- DRILL AMERICA 3/8"-#30 HSS Threaded Shank Stop Countersink (TSC3/8-30)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills