Shop All Countersinks
Melin Tool Co
Countersink, Hss, 60 deg., 3/8"
Mfr # HS4-3/8-60
Zoro # G4741158
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4-3/8-60
- Zoro # G4741158
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Hss,60 deg.,3/8" |
Countersink Angle | 60 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,60 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA HOUSING (578190801)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (321)
- KEO Drill/Countersink, 6 FL, 82 deg., 3/4in, TiN (55029-TIN)
- JOHNSON LEVEL & TOOL Locator, Pitch/Slope (750)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-120T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1" (HS6-1-82)
- MELIN TOOL CO Countersink, Carbide, 1F, 90 deg., 1/4" (C1-1/4-90)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- MELIN TOOL CO Countersink, Hss, DE, 120 deg., 5/16" dia. (DHS4-5/16-120)
- COBRA CARBIDE 82° Three Flute Countersink Uncoated, 1/8 (38300)
- Melin Tool Co Countersinks