Shop All Countersinks
Melin Tool Co
Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6
Mfr # HS6-1-1/2-60
Zoro # G4557977
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1-1/2"
- Shank Dia. 3/4"
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-1-1/2-60
- Zoro # G4557977
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/2" |
Shank Dia. | 3/4" |
Overall Length | 3-1/2" |
Details
Item | Countersink,Hss,60 deg.,1-1/2" |
Countersink Angle | 60 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,60 deg.,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8PC THandle HexKey Set (53168)
- STANLEY Stanley STST17700 3-in-1 Tool Organizer (STST17700)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- MELIN TOOL CO Countersink, Hss, 1F 90 deg., 1" (HS1-1-90)
- MELIN TOOL CO Countersink, Cobalt, 0F, 90 deg., 7/16" (HSP0-7/16-90)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/4", Number of Flutes: 4 (HS4-3/4-60)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 (DC6-1/4-120)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/16" dia. (HS1EL-3/16-82)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 3/4" (HS1-3/4-90)
- Melin Tool Co Countersinks