Shop All Countersinks
Melin Tool Co
Countersink, HSS, 1F, 90 deg., 7/8"
Mfr # HS1-7/8-90
Zoro # G5302357
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 7/8"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS1-7/8-90
- Zoro # G5302357
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 7/8" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,HSS,1F,90 deg.,7/8" |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,HSS,1F,90 deg.,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR126214WT20)
- QEP Corded Tile Saw 7 in Blade Dia. (22750Q)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric, 7 pcs (6 to 19 mm) (11850-7MRK)
- DIABLO Hole Saw 1-1/8" (DHS1125)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- MELIN TOOL CO Countersink, Hss, DE, 120 deg., 5/16" dia. (DHS4-5/16-120)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 5/16" dia. (HS1EL-5/16-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1-1/4" (HSP6-1-1/4-82T)
- MELIN TOOL CO Countersink, HSS, 1F, 100 deg., 1/4" (HS1-1/4-100)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1 (HSP1-1-90T)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills