Shop All Countersinks
Melin Tool Co
Countersink, Hss, 1F 90 deg., 1"
Mfr # HS1-1-90
Zoro # G4565309
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS1-1-90
- Zoro # G4565309
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Countersink,Hss,1F 90 deg.,1" |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,1F 90 deg.,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x T60 Torx Impact Bit Socket (SIB24260)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 12-28UNF (341839)
- DRILL AMERICA 1-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8033)
- VERMONT GAGE Pin Gage, Minus, 0.037 In, Black (911203700)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1 (HSP1-1-90T)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 3 (C3-3/16-82)
- M.A. FORD Countersink, 1-1/4 dia., 1/2" Shank, 82 (61125002)
- Melin Tool Co Countersinks