Shop All Countersinks
Melin Tool Co
Countersink, HSS, 1F, 90 deg., 1-1/4"
Mfr # HS1-1-1/4-90
Zoro # G5333577
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Material - Machining High Speed Steel
- Body Dia. 1-1/4"
- Number of Flutes 1
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS1-1-1/4-90
- Zoro # G5333577
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Overall Length | 3" |
Shank Dia. | 1/2" |
Details
Item | Countersink,HSS,1F,90 deg.,1-1/4" |
Countersink Angle | 90 Degrees |
Material - Machining | High Speed Steel |
Number of Flutes | 1 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,HSS,1F,90 deg.,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Combo Kits (DCKO86M1)
- STANLEY Stanley 45-300 Aluminum Carpenter's Square, 16" x 24" (45-300)
- MALCO Malco PL1R Stud Crimper (PL1R)
- JET Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413452)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" (HSCR-1-1/4-82)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- MELIN TOOL CO Carbide Countersink, 100 deg., 1/2", Shank Dia.: 3/8" (C6-1/2-100)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- Melin Tool Co Countersinks