Shop All Countersinks
Melin Tool Co
Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 3/8"
Mfr # HS1-5/8-82
Zoro # G5302293
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Material - Machining High Speed Steel
- Body Dia. 5/8"
- Number of Flutes 1
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS1-5/8-82
- Zoro # G5302293
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/4" |
Shank Dia. | 3/8" |
Details
Item | Countersink,HSS,1F,82 deg.,5/8" |
Countersink Angle | 82 Degrees |
Material - Machining | High Speed Steel |
Number of Flutes | 1 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,HSS,1F,82 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL67)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 17/64 (47602)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- MELIN TOOL CO Countersink, Cobalt, 1F, 60 deg., 3/16" dia. (HSP1-3/16-60)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-90T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/4", Number of Flutes: 3 (HS3-1/4-82T)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills