Shop All Countersinks
Melin Tool Co
Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 1/2"
Mfr # HS1-5/8-82-1/2
Zoro # G5302390
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8"
- Shank Dia. 1/2"
- Number of Flutes 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS1-5/8-82-1/2
- Zoro # G5302390
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 2-1/4" |
Details
Item | Countersink,HSS,1F,82 deg.,5/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,HSS,1F,82 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Chipping Hammer, 0.580" Shank, Hex Shank (W2A1)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- XCELITE T-25 Torx Series 99 Blade (9925XTDN)
- SG TOOL AID Quick Change Spring Chisel Retainer (94000)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 7/8" (HS4DP-7/8-90)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills