Shop All Countersinks
Melin Tool Co
Countersink, HSS, 1F, 82 deg., 1/2", Number of Flutes: 1
Mfr # HS1-1/2-82
Zoro # G5302302
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS1-1/2-82
- Zoro # G5302302
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Countersink,HSS,1F,82 deg.,1/2" |
Countersink Angle | 82 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,HSS,1F,82 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A178)
- EKLIND SAE Plain Ball Hex Key, 3/4" Tip Size, 11 1/4 in Long, 2 1/8 in Short (18248)
- LISLE Carbide Scraper, 5", 5/8" (81810)
- KNIPEX Gripping, 5" Stainless Steel Gripping (92 21 02 ESD)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8" (HS3-5/8-82T)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1/2", Number of Flutes: 6 (HS6-1/2-90-1/4)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 3/4", Number of Flutes: 4 (DHS4DP-3/4-90)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/4" x (HSP1-3/4-82)
- MELIN TOOL CO Countersink, Cobalt, 60 deg., 1", Number of Flutes: 3 (HSP3-1-60)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2", Number of Flutes: 6 (HS6-1/2-82-1/4)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525-TiN)
- Melin Tool Co Countersinks