Shop All Countersinks
Melin Tool Co
Countersink, Hss, 120 deg., 5/8", Number of Flutes: 3
Mfr # HS3-5/8-120T
Zoro # G4565193
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 120 Degrees
- Body Dia. 5/8"
- Number of Flutes 3
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS3-5/8-120T
- Zoro # G4565193
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/4" |
Shank Dia. | 3/8" |
Details
Item | Countersink,Hss,120 deg.,5/8" |
Material - Machining | High Speed Steel |
Countersink Angle | 120 Degrees |
Number of Flutes | 3 |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Hss,120 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Nose Assy, For 6NCX2 (99-3204)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- BETA Combination Wrench, Metric, 13mm Size (000420313)
- CARICA Telescoping Acrylic Magnifier (17305)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 3/4 (HSP1-3/4-90T)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/16" (HSP6-3/16-100T)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-100T)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/4 (HSP3-3/4-90T)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6 (HS6-1/4-120)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- SHAVIV Countersink (151-00137)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills