Shop All Countersinks
Melin Tool Co
Countersink, Hss, 120 deg., 5/16", Number of Flutes: 6
Mfr # HS6-5/16-120
Zoro # G4558010
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 120 Degrees
- Body Dia. 5/16"
- Finish - Machining Black Oxide
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-5/16-120
- Zoro # G4558010
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Countersink,Hss,120 deg.,5/16" |
Material - Machining | High Speed Steel |
Countersink Angle | 120 Degrees |
Number of Flutes | 6 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,120 deg.,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARICA Telescoping Acrylic Magnifier (17305)
- PROSKIT Crimper, Ratcheted, Wire Ferrules 22-10 (300-010)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- PARAGON DIAMOND TOOLS 30'' x .200 x 1''DP Rail & Structural Steel Blade (RRS-30)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/2"X (HSP1-1-1/2-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 2", Number of Flutes: 6 (HS6-2-90)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/2", Number of Flutes: 6 (DHS6-1/2-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/2" (HSCR-1-1/2-90)
- IRWIN Countersink Hss#12 Irwin (1882784)
- Melin Tool Co Countersinks