Shop All Countersinks
Melin Tool Co
Countersink, Hss, 120 deg., 3/8", Number of Flutes: 3
Mfr # HS3-3/8-120T
Zoro # G4565123
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 3/8"
- Shank Dia. 1/4"
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS3-3/8-120T
- Zoro # G4565123
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 1/4" |
Overall Length | 2" |
Details
Item | Countersink,Hss,120 deg.,3/8" |
Countersink Angle | 120 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Hss,120 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- OSG Thread Forming Tap, M1.6-0.35, Bottoming, TiN, 0 Flutes (1410100005)
- KLEIN TOOLS 5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (D245-5)
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 2 Pack (KBS1232-2)
- MELIN TOOL CO Countersink, Hss, DE, 1F, 82 deg., 3/8" dia. (DHS1-3/8-82)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/8", Number of Flutes: 6 (HSP6-3/8-82T)
- MELIN TOOL CO Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6 (HS6-1/2-110)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1-1/4" (HSP6-1-1/4-82T)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- Melin Tool Co Countersinks