Shop All Countersinks
Melin Tool Co
Countersink, Hss, 120 deg., 3/16", Number of Flutes: 4
Mfr # HS4-3/16-120
Zoro # G4558333
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Body Dia. 3/16"
- Shank Dia. 3/16"
- Number of Flutes 4
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS4-3/16-120
- Zoro # G4558333
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16" |
Shank Dia. | 3/16" |
Overall Length | 1-1/2" |
Details
Item | Countersink,Hss,120 deg.,3/16" |
Countersink Angle | 120 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,120 deg.,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- MASTER APPLIANCE Storage Case, 16" L x 14" W x 8" H (30100)
- ACDELCO G12 K9 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 1-Battery (ARW1209-K9)
- MILWAUKEE TOOL 3/8 in. Drive 11/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9067)
- MELIN TOOL CO Countersink, Cobalt, 110 deg., 1" (HSP6-1-110T)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1/2", Number of Flutes: 6 (HS6-1/2-90-1/4)
- MELIN TOOL CO Countersink, HSS, 100 deg., 1-1/4", Number of Flutes: 4 (HS4-1-1/4-100)
- MELIN TOOL CO Countersink, Hss, 110 deg., 1/2", Number of Flutes: 6 (HS6-1/2-110)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-7.3 (E6819-7.3)
- Melin Tool Co Countersinks