Shop All Countersinks
Melin Tool Co
Countersink, Hss, 120 deg., 1/4", Number of Flutes: 6
Mfr # HS6-1/4-120
Zoro # G4564478
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 120 Degrees
- Material - Machining High Speed Steel
- Body Dia. 1/4"
- Finish - Machining Black Oxide
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS6-1/4-120
- Zoro # G4564478
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Countersink,Hss,120 deg.,1/4" |
Countersink Angle | 120 Degrees |
Material - Machining | High Speed Steel |
Number of Flutes | 6 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Countersink,Hss,120 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- PROTO 1/2 in Drive, 9/16" 8 pt SAE Socket, 8 Points (J5418S)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle (EX7201HCQBLCR)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/4", Number of Flutes: 4 (HS4-1/4-120)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 5/8" (HSP6-5/8-60T)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/16", Finish - Machining: Black Oxide (HS6-5/16-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- MELIN TOOL CO Double End Countersnk, HSS, 120 deg., 1/4" (DHS4-1/4-120)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- Melin Tool Co Countersinks