Shop All Countersinks
Melin Tool Co
Countersink, Hss, 120 deg., 1/4", Number of Flutes: 3
Mfr # HS3-1/4-120T
Zoro # G4565178
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 120 Degrees
- Body Dia. 1/4"
- Number of Flutes 3
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS3-1/4-120T
- Zoro # G4565178
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Countersink,Hss,120 deg.,1/4" |
Material - Machining | High Speed Steel |
Countersink Angle | 120 Degrees |
Number of Flutes | 3 |
Finish - Machining | TiN |
Single End/Double End | Single End |
Description
Countersink,Hss,120 deg.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357088)
- DRILL AMERICA 7/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO7/16)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- EAZYPOWER Hanger Bolt Drivr5/16-18 (81292)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 4 (HS4-2-1/2-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1 (HSP1-1-82T)
- MELIN TOOL CO Double End Countersnk, HSS, 120 deg., 1/4" (DHS4-1/4-120)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 6 (C6-3/8-82)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 3 (HSP3-1/4-100)
- M.A. FORD Countersink, 1/2 dia., 1/4 Shank, 82 (61050002)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills